Tornado Glo 28 in. LED Hood in Stainless Steel, ACT
Core Collection Tornado Glo 28 in. LED Hood in Stainless Steel, ACT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Electronic Touch Controls
- Perimeter Aspiration System
- Glo™ LED Panel
- Dual-Level Lighting
- Dishwasher Safe Aluminum Mesh Filter
- Optional Ductless Recirculating Kit
- Optional Liner Accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3
- Application:
- Residential
- Brand Model Compatibility:
- AK0800AS, AK0836AS, ZRC-0085, Z0F-C085, MUA006A
- CEC Compliant:
- For Sale in CA
- CFM:
- 600
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 11-3/16
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Filter Type:
- Mesh
- Height:
- 11-1/4
- Hood Vent Type:
- Insert
- Indoor Outdoor:
- Indoor
- Installation Type:
- Insertion
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 1
- Sones:
- 6
- Type:
- ZAK8500AS
- UL Listed:
- Yes
- UPC:
- 646328009891
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 360
- Weight:
- 20.5
- Width:
- 27-3/16