This product requires certification to purchase.

Tornado I 34 in. LED Hybrid Baffle in Stainless Steel

Zephyr

Core Collection Tornado I 34 in. LED Hybrid Baffle in Stainless Steel

  • Fast #
  • Part #ZAK8134BS
  • Item #9816951
  • Manufacturer Part #AK8134BS
3.6 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Tornado I 34 in. LED Hybrid Baffle in Stainless Steel

  • Fast #
  • Part #ZAK8134BS
  • Item #9816951
  • Manufacturer Part #AK8134BS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • LumiLight LED Lighting
  • Powerful 600 CFM Blower
  • Hybrid Baffle Filters
  • 3 Speed Mechanical Slide Controls
  • Dual-Level Lighting
  • Optional Liner Accessories Available
  • Optional Ductless Recirculating Kit
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3
Application:
Residential
Brand Model Compatibility:
ZRC-0080, Z0F-C008, AK0836AS, MUA006A
CEC Compliant:
For Sale in CA
CFM:
600
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Mechanical Slide
Depth:
11-3/16
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Hybrid Baffle
Height:
10-1/2
Hood Vent Type:
Insert
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Product Type:
Range Hood
Sones:
6
Type:
ZAK8134BS
UL Listed:
Yes
UPC:
646328011269
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
360
Width:
33-9/16