Tornado II 36 in. Shallow Depth Liner in Stainless Steel
Core Collection Tornado II 36 in. Shallow Depth Liner in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Use with Zephyr Tornado II Model Range Hoods
- 2 in height
- Pre-drilled mounting holes to help ease installation
- Protects the base of custom hoods
- Adjustable Depth
Specifications
- Brand Model Compatibility:
- AK8200AS
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 17-5/8 in
- Height:
- 2-3/50 in
- Indoor Outdoor:
- Indoor
- Material:
- Stainless Steel
- Number of Lights:
- 0
- Product Type:
- Liner
- UPC:
- 646328007224
- Width:
- 34-3/8 in