Typhoon 30 in. Under Cabinet LED Hood in White, ACT
Core Collection Typhoon 30 in. Under Cabinet LED Hood in White, ACT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- Capacitive Touch Controls
- Ultra-Quiet Performance
- Longer Warranty Than Competitors
- Filter-Less Self-Cleaning System
- Vertical or Horizontal Ducting
- Multiple Color Options
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Application:
- Residential
- Brand Model Compatibility:
- MUA008A, AK00067
- CFM:
- 850
- Collection:
- Core Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Touchpad
- Depth:
- 20-3/4
- Duct Size:
- 7 in;3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 7-7/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 2
- Sones:
- 5
- Type:
- ZAK2100CW
- UL Listed:
- Yes
- UPC:
- 646328008610
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 240
- Weight:
- 36.500
- Width:
- 29-3/4