Typhoon 42 in. Under Cabinet LED Hood in Stainless Steel, ACT
Core Collection Typhoon 42 in. Under Cabinet LED Hood in Stainless Steel, ACT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- Capacitive Touch Controls
- Ultra-Quiet Performance
- Longer Warranty Than Competitors
- Filter-Less Self-Cleaning System
- Vertical or Horizontal Ducting
- Multiple Color Options
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Application:
- Residential
- Brand Model Compatibility:
- MUA008A, AK00067, AK1712
- CFM:
- 850 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 20-3/4 in
- Duct Size:
- 7 in;3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 7-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 5
- UL Listed:
- Yes
- UPC:
- 646328008658
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 240 W
- Weight:
- 42.500 lb
- Width:
- 41-3/4 in