This product requires certification to purchase.

Venezia Connect 36 in. LED Wall Hood in Stainless Steel, ACT

Zephyr

Core Collection Venezia Connect 36 in. LED Wall Hood in Stainless Steel, ACT

  • Fast #
  • Part #ZZVEE36DS
  • Item #9277123
  • Manufacturer Part #ZVE-E36DS
4.8 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Venezia Connect 36 in. LED Wall Hood in Stainless Steel, ACT

  • Fast #
  • Part #ZZVEE36DS
  • Item #9277123
  • Manufacturer Part #ZVE-E36DS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • LumiLight LED Lighting
  • Airflow Control Technology™ (ACT™)
  • Compatible with Zephyr Connect App
  • Clean Air Feature
  • Optional Ductless Recirculating Kit
  • Optional Extension Duct Cover Kit
  • Optional Wireless Remote Control
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
700 ft3/min
Depth
24 in
Duct Size
8 in
Height
27 in
Weight
45 lb
Width
35-7/8 in
Characteristics & Features
Brand Model Compatibility
14000005, ZRC-03VE, Z1C-01VE, MUA008A, Z0F-C005, AK1716
Collection
Core Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Filter Type
Baffle
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Interior Light
Yes
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted/Recirculating
Vent Duct Shape
Round
Electrical & Operational Information
AMP
5
Fan Speeds
6
Sones
6
Volts
120V
Watts
600 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
ZZVEE36DS
UL Listed
Yes
UPC
646328008481