This product requires certification to purchase.

30 in. Downdraft Hood in Stainless Steel

Zephyr

Designer 30 in. Downdraft Hood in Stainless Steel

  • Fast #
  • Part #ZDLIE30ASX
  • Item #7936248
  • Manufacturer Part #DLI-E30ASX
3.6 out of 5 Customer Rating
Brand image
Zephyr

Designer 30 in. Downdraft Hood in Stainless Steel

  • Fast #
  • Part #ZDLIE30ASX
  • Item #7936248
  • Manufacturer Part #DLI-E30ASX
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Brite Strip™ LED Lighting
  • Capacitive Touch Controls
  • Dual Capture Zones
  • Multiple Blower Options
  • Dual-Level Lighting
  • Welded and Polished Body
  • Optional Ductless Recirculating Kit
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
4.4
Brand Model Compatibility:
ZRC-00LF, DDA-0002, MUA006A, MUA008A, Z0F-C006
CFM:
1000 ft3/min
Collection:
Designer
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Capacitive Touch
Depth:
2-1/4 in
Duct Size:
2 in x 20 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Aluminum Mesh
Height:
18 in
Hood Vent Type:
Downdraft
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
1
Product Type:
Downdraft, Range Hood
Sones:
6
UL Listed:
Yes
UPC:
646328007323
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
360 W
Width:
30 in