This product requires certification to purchase.

36 in. Downdraft Hood in Stainless Steel

Zephyr

Designer 36 in. Downdraft Hood in Stainless Steel

  • Fast #
  • Part #ZDLIE36ASX
  • Item #7936245
  • Manufacturer Part #DLI-E36ASX
3.3 out of 5 Customer Rating
Brand image
Zephyr

Designer 36 in. Downdraft Hood in Stainless Steel

  • Fast #
  • Part #ZDLIE36ASX
  • Item #7936245
  • Manufacturer Part #DLI-E36ASX
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • BriteStrip™ LED Lighting
  • Capacitive Touch Controls
  • Dual Capture Zones
  • Multiple Blower Options
  • Dual-Level Lighting
  • Welded and Polished Body
  • Optional Ductless Recirculating Kit
  • Requires Certification

Documents

Dimensions & Measurements
CFM
1000 ft3/min
Depth
2-1/4 in
Duct Size
2 in x 20 in
Height
18 in
Width
36 in
Characteristics & Features
Brand Model Compatibility
ZRC-00LF, DDA-0002, MUA006A, MUA008A, Z0F-C006
Collection
Designer
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Capacitive Touch
Filter Type
Aluminum Mesh
Hood Vent Type
Downdraft
Indoor Outdoor
Indoor
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
1
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Round
Electrical & Operational Information
AMP
4.4
Fan Speeds
3
Sones
6
Volts
120V
Watts
360 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
Product Type
Downdraft, Range Hood
UL Listed
Yes
UPC
646328007330