1-7/8 in. Transition for DLI-E30ASX and DLI-E36ASX Downdrafts in Stainless
Designer Collection 1-7/8 in. Transition for DLI-E30ASX and DLI-E36ASX Downdrafts in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Use with Zephyr Lift Downdraft
- Transition from 1-7/8 in x 19 in to 8 in Round
- Galvanized Steel
- 26 Gauge Metal
- Tapered Design for Improved airflow
- Made in the USA
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- DLI-E30ASX, DLI-E36ASX
- Collection:
- Designer Collection
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 12-1/2 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 12-1/2 in
- Length:
- 19 in
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Ducting
- UL Listed:
- No
- UPC:
- 646328007583
- Vent Duct Shape:
- Round
- Width:
- 24-7/10 in