1-7/8 x 19 in. Rectangle Adaptor, DLI-A
Designer Collection 1-7/8 x 19 in. Rectangle Adaptor, DLI-A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Use with Zephyr Lift Downdraft
- Adaptor for duct transition
- Galvanized Steel
- 26 Gauge Metal
- Hardware Included
- Made in the USA
Specifications
- Collection:
- Designer Collection
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 3-1/2
- Height:
- 3-1/2
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Adapter
- Type:
- ZAK00072
- UPC:
- 646328007637
- Width:
- 30-2/5