This product requires certification to purchase.

1-7/8 x 19 in. Transition to 10 in. Round, DLI-A

Zephyr

Designer Collection 1-7/8 x 19 in. Transition to 10 in. Round, DLI-A

  • Fast #
  • Part #ZAK00071
  • Item #7936254
  • Manufacturer Part #AK00071
3.3 out of 5 Customer Rating
Brand image
Zephyr

Designer Collection 1-7/8 x 19 in. Transition to 10 in. Round, DLI-A

  • Fast #
  • Part #ZAK00071
  • Item #7936254
  • Manufacturer Part #AK00071
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For Use with Zephyr Lift Downdraft
  • Transition from 1-7/8 in x 19 in to 10 in Round
  • Galvanized Steel
  • 26 Gauge Metal
  • Tapered Design for Improved airflow
  • Made in the USA
  • Requires Certification

Specifications

Brand Model Compatibility:
DLI-E30ASX, DLI-E36ASX
Collection:
Designer Collection
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
12-1/2 in
Height:
12-1/2 in
Material:
Steel
Number of Lights:
0
Product Type:
Ducting
Type:
ZAK00071
UPC:
646328007590
Width:
24-7/10 in