12 ft. Duct Cover Extension in Stainless Steel, COK
Designer Collection 12 ft. Duct Cover Extension in Stainless Steel, COK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Zephyr Okeanito model range hoods
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- Accommodates taller ceiling heights up to 12 ft. ceilings
- Kit includes everything you need to complete the duct cover installation
- See Zephyr range hood specification sheet to ensure compatibility
Specifications
- Brand Model Compatibility:
- COK-E36BSX, COK-E42BSX, COK-E48BSX
- Collection:
- Designer Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10 in
- Height:
- 44 in
- Material:
- Stainless Steel
- Number of Lights:
- 0
- Product Type:
- Duct Cover
- UPC:
- 646328410239
- Width:
- 10 in