36 in. Gas Cooktop Seal Kit, DLI-A
Designer Collection 36 in. Gas Cooktop Seal Kit, DLI-A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Use with Zephyr Lift Downdraft
- Recommended for use with all gas cooktops
- Includes Trim Bracket
- Includes Trim Seal
- For 36 in Widths
- Made in the USA
Specifications
- Brand Model Compatibility:
- DLI-E36ASX
- Collection:
- Designer Collection
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 5-1/4
- Height:
- 5-1/4
- Material:
- Steel
- Product Type:
- Seal Kit
- Type:
- ZDDS0036
- UPC:
- 646328007569
- Width:
- 36-1/4