This product requires certification to purchase.

36 in. Range Trim Kit, DLI-A

Zephyr

Designer Collection 36 in. Range Trim Kit, DLI-A

  • Fast #
  • Part #ZDDT0036
  • Item #7936250
  • Manufacturer Part #DDT-0036
5 out of 5 Customer Rating
Brand image
Zephyr

Designer Collection 36 in. Range Trim Kit, DLI-A

  • Fast #
  • Part #ZDDT0036
  • Item #7936250
  • Manufacturer Part #DDT-0036
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • For Use with Zephyr Lift Downdraft
  • Use with free-standing range - where a gap is present between the back of range and downdraft
  • Made from Stainless Steel
  • Includes installation tape
  • For 36 in Widths
  • Made in the USA
  • Requires Certification

Specifications

Brand Model Compatibility:
DLI-E36ASX
Collection:
Designer Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
4 in
Height:
3-3/5 in
Material:
Steel
Product Type:
Trim Kit
Type:
ZDDT0036
UPC:
646328007613
Width:
36-1/2 in