90 cm Wall Hood Body Only in Stainless Steel
Designer Collection 90 cm Wall Hood Body Only in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Multiple Blower Options
- Capacitive Touch Controls
- Tri-Level Lighting
- LED Lighting
- Optional Wireless Remote Control
- Optional Extension Duct Cover Kit
- Optional Ductless Recirculating Kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6.63
- Application:
- Residential
- Brand Model Compatibility:
- CBI-390A, CBE-1000, CBI-290A, CBI-600A, PBN-1000A, Z0F-C010, Z1C-00VS, ZRC-00VS
- CEC Compliant:
- For Sale in CA
- CFM:
- 600
- Collection:
- Designer Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 22
- Duct Size:
- 6 in;8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 27
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 4
- Sones:
- 6
- Type:
- ZDLAM90ASSX
- UL Listed:
- Yes
- UPC:
- 646328008870
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 795
- Weight:
- 90
- Width:
- 35-3/8