Accent Rail, DME in Satin Gold
Designer Collection Accent Rail, DME in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Use with Zephyr Mesa Model Range Hoods
- Includes mounting hardware
- Easy to install
- Instructions Included
- Mounts to the bottom of the Mesa range hood
- Multiple color options
Specifications
- Brand Model Compatibility:
- DME-M90AMBX, DME-M90ASGX, DME-M90ASSX
- Collection:
- Designer Collection
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Depth:
- 1/2 in
- Height:
- 2 in
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Trim Kit
- Type:
- ZMERAIL00SG
- UPC:
- 646328010330
- Width:
- 35 in