Duct Cover Extension, DLA, DVS
Designer Collection Duct Cover Extension, DLA, DVS
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Vista Wall and Layers Wall model range hoods
- Extension kit replaces standard duct covers
- Accommodates taller ceiling heights up to 12 ft ceilings
- Kit includes everything you need to complete the duct cover installation
- See Zephyr range hood specification sheet to ensure compatibility
Specifications
- Brand Model Compatibility:
- DVS-E30ASSX, DVS-E36ASSX, DLA-M90ASSX, DLA-E42ASSX
- Collection:
- Designer Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10-1/10
- Height:
- 42
- Material:
- Stainless Steel
- Number of Lights:
- 0
- Product Type:
- Duct Cover
- Type:
- ZZ1C00VS
- UPC:
- 646328010279
- Width:
- 11-1/4