This product requires certification to purchase.

Horizon 90 cm Hood Body Only in Matte Black

Zephyr

Designer Collection Horizon 90 cm Hood Body Only in Matte Black

  • Fast #
  • Part #ZDHZM90AMBX
  • Item #9563461
  • Manufacturer Part #DHZ-M90AMBX
4.1 out of 5 Customer Rating
Brand image
Zephyr

Designer Collection Horizon 90 cm Hood Body Only in Matte Black

  • Fast #
  • Part #ZDHZM90AMBX
  • Item #9563461
  • Manufacturer Part #DHZ-M90AMBX
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Multiple Blower Options
  • Capacitive Touch Controls
  • Tri-Level Lighting
  • LED Lighting
  • Optional Wireless Remote Control
  • Optional Duct Cover Kit
  • Optional Ductless Recirculating Kit
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
600 ft3/min
Depth
20-1/8 in
Duct Size
6 in;8 in
Height
32-7/8 in
Weight
90 lb
Width
35-3/8 in
Characteristics & Features
Brand Model Compatibility
CBI-390A, CBE-1000, CBI-290A, CBI-600A, PBN-1000A, Z0F-C010, Z1C-01HZ, 4000010
Collection
Designer Collection
Color Finish Category
Blacks
Color Finish Name
Matte Black
Control Type
Touchpad
Filter Type
Hybrid Baffle
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Interior Light
Yes
Light Bulb Type
LED
Material
Steel
Number of Lights
6
Vent Ducted or Ductless
Ducted/Recirculating
Electrical & Operational Information
AMP
6.85
Fan Speeds
3
Sones
6
Volts
120V
Watts
822 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
ZDHZM90AMBX
UL Listed
Yes
UPC
646328008825