Horizon 90 cm Hood Body Only in Matte White
Designer Collection Horizon 90 cm Hood Body Only in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Multiple Blower Options
- Capacitive Touch Controls
- Tri-Level Lighting
- LED Lighting
- Optional Wireless Remote Control
- Optional Duct Cover Kit
- Optional Ductless Recirculating Kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6.85
- Application:
- Residential
- Brand Model Compatibility:
- CBI-390A, CBE-1000, CBI-290A, CBI-600A, PBN-1000A, Z0F-C010, Z1C-01HZ, 4000010
- CEC Compliant:
- For Sale in CA
- CFM:
- 600
- Collection:
- Designer Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Touchpad
- Depth:
- 20-1/8
- Duct Size:
- 6 in;8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Hybrid Baffle
- Height:
- 32-7/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 6
- Sones:
- 6
- Type:
- ZDHZM90AMWX
- UL Listed:
- Yes
- UPC:
- 646328008832
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 822
- Weight:
- 90
- Width:
- 35-3/8