This product requires certification to purchase.

Internal Blower, 290 CFM

Zephyr

Designer Collection Internal Blower, 290 CFM

  • Fast #
  • Part #ZCBI290C
  • Item #9563456
  • Manufacturer Part #CBI-290C
5 out of 5 Customer Rating
Brand image
Zephyr

Designer Collection Internal Blower, 290 CFM

  • Fast #
  • Part #ZCBI290C
  • Item #9563456
  • Manufacturer Part #CBI-290C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quiet 290 CFM Internal Blower
  • For use with select Zephyr range hood models
  • Installation hardware included
  • Multiple fan speeds lets you adjust the speed to fit the ventilation need
  • See range hood specification sheet to ensure compatibility
  • Requires Certification

Specifications

AMP:
0.8
Brand Model Compatibility:
DAP-M90AMBX, DAP-M90AMWX, DHZ-M90AMBX, DHZ-M90AMWX, DLA-E42ASSX, DLA-M90ASSX, DME-M90AMBX, DME-M90ASGX, DME-M90ASSX, DVL-E36ASSX, DVL-E42ASSX, DVS-E30ASSX, DVS-E36ASSX, AK8300BSX, ALU-E43BSX, ALU-E43BWX, ALU-E63BSX, ALU-E63BWX, COK-E36BSX, COK-E42BSX, COK-E48BSX, CTP-E48BSX, CTP-E54BSX, CTP-E60BSX, ALU-E63CWX, ALU-E43CWX, ALU-E43CSX, ALU-E63CSX, CTP-E36CSX, CTP-E60CSX, CTP-E54CSX, CTP-E48CSX, COK-E48CBGX, COK-E36CBGX, COK-E36CSX, COK-E48CSX, COK-E42CBGX, COK-E42CSX
CFM:
290 ft3/min
Collection:
Designer Collection
Color Finish Name:
Black
Depth:
10 in
Material:
Steel
UL Listed:
Yes
UPC:
646328009730
Volts:
120V
Width:
12 in