Mesa 90 cm Hood Body Only Matte Black
Designer Collection Mesa 90 cm Hood Body Only Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Capacitive Touch Controls
- Tri-Level Lighting
- Multiple Blower Options
- Optional Duct Cover Kit
- Optional Ductless Recirculating Kit
- Optional Wireless Remote Control
- LED Lighting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6.53
- Application:
- Residential
- Brand Model Compatibility:
- CBI-390A, CBE-1000, CBI-290A, CBI-600A, PBN-1000A, Z0F-C010, Z1C-00MEMB, ZRC-01ME, MERAIL-00SG, MERAIL-00SS
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Designer Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Touchpad
- Depth:
- 19-11/16 in
- Duct Size:
- 6 in;8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Hybrid Baffle
- Height:
- 13-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 2
- Sones:
- 6
- Type:
- ZDMEM90AMBX
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 783 W
- Weight:
- 70 lb
- Width:
- 35-5/16 in