Okeanito 48 in. LED Hood Body Only in Stainless Steel
Designer Collection Okeanito 48 in. LED Hood Body Only in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Multiple Blower Options
- LumiLight LED Lights
- Directional Lighting
- Professional Baffle Filters
- Electronic Touch Controls
- Optional Wireless Remote Control
- Optional Extension Duct Cover Kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6.5
- Application:
- Residential
- Brand Model Compatibility:
- CBI-390A, Z1C-00OK, 14000005, MUA006A, MUA008A
- CFM:
- 290 ft3/min
- Collection:
- Designer Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 22-3/4 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 30-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 3
- Type:
- ZCOKE48CSX
- UL Listed:
- Yes
- UPC:
- 646328010408
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 780 W
- Weight:
- 80.3 lb
- Width:
- 48 in