Trapeze 60 in. LED Hood Body Only in Stainless Steel
Designer Collection Trapeze 60 in. LED Hood Body Only in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- LumiLight LED Lights
- Directional Lighting
- Multiple Blower Options
- Optional Wireless Remote Control
- Optional Extension Duct Cover Kit
- Electronic Touch Controls
- Professional Baffle Filters
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6.5
- Application:
- Residential
- Brand Model Compatibility:
- CBI-390A, Z1C-00TP, 14000005, MUA006A, MUA008A
- CFM:
- 290 ft3/min
- Collection:
- Designer Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 26-5/8 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Pro-Baffle
- Height:
- 34 in
- Hood Vent Type:
- Island
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 4
- Product Type:
- Range Hood
- Sones:
- 3
- Type:
- ZCTPE60CSX
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 780 W
- Width:
- 60 in