Vista 30 in. Wall Hood Body Only in Stainless Steel
Designer Collection Vista 30 in. Wall Hood Body Only in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Multiple Blower Options
- Capacitive Touch Controls
- Tri-Level Lighting
- LED Lighting
- Optional Wireless Remote Control
- Optional Extension Duct Cover Kit
- Optional Ductless Recirculating Kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6.42
- Application:
- Residential
- Brand Model Compatibility:
- CBI-390A, ZRC-00VS, Z1C-00VS, Z0F-C010, AK1710, 14000010
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Designer Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 18-7/8 in
- Duct Size:
- 6 in;8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 25-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 6
- UL Listed:
- Yes
- UPC:
- 646328008917
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 770 W
- Weight:
- 40 lb
- Width:
- 29-7/8 in