This product requires certification to purchase.

16-3/5 in. Duct Cover Extension for ZSP-E48AS Range Hood in Stainless Steel

Zephyr

Core Collection 16-3/5 in. Duct Cover Extension for ZSP-E48AS Range Hood in Stainless Steel

  • Fast #
  • Part #ZZ1C00SP
  • Item #4737321
  • Manufacturer Part #Z1C-00SP
3.4 out of 5 Customer Rating
Brand image
Zephyr

Core Collection 16-3/5 in. Duct Cover Extension for ZSP-E48AS Range Hood in Stainless Steel

  • Fast #
  • Part #ZZ1C00SP
  • Item #4737321
  • Manufacturer Part #Z1C-00SP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with Zephyr Sienna Pro Wall model range hoods
  • Extension kit replaces standard duct covers
  • Includes taller upper and lower duct covers
  • Accommodates taller ceiling heights up to 12 ft ceilings
  • Kit includes everything you need to complete the duct cover installation
  • See Zephyr range hood specification sheet to ensure compatibility
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
ZSP-E36BS, ZSP-E42AS, ZSP-E42BS, ZSP-E48AS, ZSP-E48BS, ZSP-E36, ZSP-E42CS, ZSP-E48CS
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
12-3/16 in
Energy Star Compliant:
No
Height:
45 in
Material:
Stainless Steel
Product Type:
Duct Cover
UL Listed:
No
UPC:
646328003394
Volts:
120/240V