This product requires certification to purchase.

30 in. Wall Mount Range Hood in Stainless Steel

This product has been replaced by

Savona 30 in. LED Wall Hood in Stainless Steel, 600 CFM with ACT
Zephyr Savona 30 in. LED Wall Hood in Stainless Steel, 600 CFM with ACT
Manufacturer Part #ZSA-E30FS
Zephyr

Europa Savona Series 30 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #ZZSAE30DS
  • Item #7253143
  • Manufacturer Part #ZSA-E30DS
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Savona 30 in. LED Wall Hood in Stainless Steel, 600 CFM with ACT
Zephyr Savona 30 in. LED Wall Hood in Stainless Steel, 600 CFM with ACT
Manufacturer Part #ZSA-E30FS
Zephyr

Europa Savona Series 30 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #ZZSAE30DS
  • Item #7253143
  • Manufacturer Part #ZSA-E30DS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Savona’s semi-circular surfaces accentuate this range hood’s European design with delicate reflections of light and shadows
  • Savona features a robust 685-CFM blower, ICON Touch® controls with 5 speeds and our exclusive ACT™ technology
  • Aluminum mesh x2 filter
  • Dual-level lighting
  • BriteStrip™ LED lighting
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
4
CEC Compliant:
For Sale in CA
CFM:
685 ft3/min
Collection:
Europa Savona Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
ICON Touch™
Depth:
19-1/2 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
5
Filter Type:
Aluminum Mesh
Height:
29 in
Hood Vent Type:
Wall Mount
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sones:
6
UL Listed:
Yes
UPC:
646328005671
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
29-15/16 in