This product requires certification to purchase.

Filter Kit for ZAN-C and ZAZ-C Range Hoods in Stainless

Zephyr

Core Collection Filter Kit for ZAN-C and ZAZ-C Range Hoods in Stainless

  • Fast #
  • Part #ZZ0FB002
  • Item #7463173
  • Manufacturer Part #Z0F-B002
4.8 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Filter Kit for ZAN-C and ZAZ-C Range Hoods in Stainless

  • Fast #
  • Part #ZZ0FB002
  • Item #7463173
  • Manufacturer Part #Z0F-B002
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For Use with Zephyr Anzio and Ombra Range Hoods
  • Baffle filter gives pro-style look
  • Improved airflow and performance
  • Replaces standard mesh filters
  • Made from Stainless Steel
  • Easy to remove with knob handle
  • Requires Certification

Documents

Characteristics & Features
Brand Model Compatibility
ZAN-E24CS, ZAN-E30CBS, ZAN-E30CS, ZAN-M90CBS, ZAN-M90CS, ZAZ-E42CS, ZAZ-M90CS, ZOM-E30ABS, ZOM-E30AS, ZOM-E30BBS, ZOM-E30BS, ZOM-E36ABS, ZOM-E36AS, ZOM-E36BBS, ZOM-E36BS
Collection
Core Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Filter Type
Baffle
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
GSA Approved
No
Product Type
Baffle Kit
UL Listed
No
UPC
646328005527