30 in. Convertible Range Hood in Stainless Steel
Gust 30 in. Convertible Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 1.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 400
- Collection:
- Gust
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 21
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Aluminum Mesh
- Height:
- 7-3/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 5
- UL Listed:
- No
- UPC:
- 646328001710
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Width:
- 29-15/16