35-3/8 in. 90 cfm Island Mount Range Hood in White Glass with Stainless Steel
Layers 35-3/8 in. 90 cfm Island Mount Range Hood in White Glass with Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 90 ft3/min
- Collection:
- Layers
- Color Finish Category:
- Whites
- Color Finish Name:
- White Glass, Stainless Steel
- Control Type:
- Capacitive Touch
- Depth:
- 26 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Decorative Mesh
- Hood Vent Type:
- Island
- Indoor Outdoor:
- Indoor
- Installation Type:
- Island Mount
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 6
- UL Listed:
- No
- UPC:
- 646328004315
- Vent Duct Shape:
- Square
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 35-3/8 in