10-3/10 in. Duct Cover for ZLU-E30AS Range Hood in Stainless Steel
Core Collection 10-3/10 in. Duct Cover for ZLU-E30AS Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Luce Wall model range hoods
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- Accommodates taller ceiling heights up to 12 ft ceilings
- Kit includes everything you need to complete the duct cover installation
- See Zephyr range hood specification sheet to ensure compatibility
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZLU-E30AS, ZLU-E30BS, ZLU-M90AS, ZLU-M90BS, ZLU-E30DS, ZLU-M90DS
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10-9/16 in
- Energy Star Compliant:
- No
- Height:
- 41-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UL Listed:
- No
- UPC:
- 646328003363