30 in. Stainless Steel Wall Range Hood
This product has been replaced by
Manufacturer Part #ZMO-E30BS
Core Collection 30 in. Stainless Steel Wall Range Hood
Product Details
Product Details
- DCBL Suppression System®
- Bloom™ HD LED light bulbs
- Airflow Control Technology™ (ACT™)
- Ultra-Quiet Performance
- Optional ductless recirculating kit
- Optional extension duct cover kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-00MO, Z1C-00MO, RC-0001, MUA008A, Z0F-C002
- CEC Compliant:
- For Sale in CA
- CFM:
- 715
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic LCD
- Depth:
- 22-1/8
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Filter Type:
- Mesh
- Height:
- 27
- Hood Vent Type:
- Wall Mount
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 5.8
- UL Listed:
- Yes
- UPC:
- 646328001963
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 480
- Weight:
- 54.5
- Width:
- 29-15/16