36 in. Stainless Steel Island Range Hood
Modena™ DCBL 36 in. Stainless Steel Island Range Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- CEC Compliant:
- For Sale in CA
- CFM:
- 715 ft3/min
- Collection:
- Modena™ DCBL
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Glass, Stainless Steel
- Control Type:
- Electronic LCD
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Aluminum Mesh
- Height:
- 50 in
- Hood Vent Type:
- Island
- Indoor Outdoor:
- Indoor
- Installation Type:
- Island Mount
- Light Bulb Type:
- LED
- Material:
- Glass, Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 5.8
- UL Listed:
- Yes
- UPC:
- 646328001895
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in