28-3/8 in. LED Insert in Stainless Steel, ACT

You last purchased this on
 
Zephyr

Core Collection 28-3/8 in. LED Insert in Stainless Steel, ACT

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zephyr

Core Collection 28-3/8 in. LED Insert in Stainless Steel, ACT

  • Fast #
  • Part #ZAK9228BS
  • Item #9039887
  • Manufacturer Part #AK9228BS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • LumiLight LED Lighting
  • Clean Air Feature
  • Airflow Control Technology™ (ACT™)
  • Vertical or Horizontal Ducting
  • Dual-Level Lighting
  • Professional Baffle Filters
  • Electronic Touch Controls
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
Application:
Residential
Brand Model Compatibility:
MUA006A
CFM:
600 ft3/min
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
19-1/4 in
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
6
Filter Type:
Pro-Baffle
Height:
12 in
Hood Vent Type:
Insert
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Product Type:
Range Hood
Sones:
6
Type:
Liner
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
600 W
Width:
28-3/8 in