Monsoon I has taken the one-piece liner to the next level. Featuring dual-level LumiLight LED lighting with TruHue™ that lets you customize the ambiance from warm to cool (2700K to 5000K) with just a
Monsoon I has taken the one-piece liner to the next level. Featuring dual-level LumiLight LED lighting with TruHue™ that lets you customize the ambiance from warm to cool (2700K to 5000K) with just a
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blower outputs up to 650 CFM to keep your kitchen free of cooking fumes and odors
- Baffle filters effectively trap and filter out unwanted smoke, odors, and grease to ensure a lifetime of exceptional performance
- 4 LED lights illuminate the cooking area (bulbs included)
- Complements items from the Core collection
- Push button controls allow you to easily set the power level, LED lights, and enable the auto delay-off function of your range hood
- 5 available speeds provide just the right amount of ventilation
- Optional dual internal blower kit available to fit your application
- Optional wireless remote control (RC-0002) makes this range hood ADA compliant. Equipped with a magnet on the back for easy storage on any magnetic surface
- Covered under 1 year limited labor and 3 year limited parts manufacturer warranties
- High-airflow baffle filters that are dishwasher safe and ensure a lifetime of exceptional performance.
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- Application:
- Residential
- CFM:
- 650 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 19-5/16 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Baffle
- Height:
- 12 in
- Hood Vent Type:
- Custom
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Sones:
- 8
- Type:
- ZAK9246CS
- UPC:
- 646328013560
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 600 W
- Weight:
- 64.5 lb
- Width:
- 46-5/16 in