Pisa 30 in. Under Cabinet Hood in White, 500 CFM
Pisa Pisa 30 in. Under Cabinet Hood in White, 500 CFM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LumiLight LED lighting
- Multiple color options
- Low-profile body
- Aluminum mesh filter
- Mechanical slide controls
- Vertical or horizontal ducting
- Value driven
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 500 ft3/min
- Collection:
- Pisa
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Slide
- Depth:
- 18-3/4 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Aluminum Mesh
- Height:
- 11-1/4 in
- Hood Vent Type:
- Under Cabinet
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Aluminum
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 5.3
- UL Listed:
- Yes
- UPC:
- 646328009679
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 29-7/8 in