36 in. Wall Mount Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #AK7836CS
Power Cypress Series 36 in. Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Power Cypress Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 32 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Filter Type:
- Pro-Baffle
- Height:
- 18 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 9
- UL Listed:
- Yes
- UPC:
- 646328004964
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 35-7/8 in