This product requires certification to purchase.

47-7/8 in. Wall Mount Range Hood in Stainless Steel

This product has been replaced by

Cypress 48 in. Wall Outdoor LED in Stainless Steel
Zephyr Cypress 48 in. Wall Outdoor LED in Stainless Steel
Manufacturer Part #AK7848CS
Zephyr

Power Cypress Series 47-7/8 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #ZAK7848BS
  • Item #7053019
  • Manufacturer Part #AK7848BS
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Cypress 48 in. Wall Outdoor LED in Stainless Steel
Zephyr Cypress 48 in. Wall Outdoor LED in Stainless Steel
Manufacturer Part #AK7848CS
Zephyr

Power Cypress Series 47-7/8 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #ZAK7848BS
  • Item #7053019
  • Manufacturer Part #AK7848BS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
1200 ft3/min
Collection:
Power Cypress Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
32 in
Duct Size:
10 in
Energy Star Compliant:
Yes
Fan Speeds:
3
Filter Type:
Pro-Baffle
Height:
18 in
Hood Vent Type:
Wall Mount
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sones:
9
UL Listed:
Yes
UPC:
646328004988
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
35 W
Width:
47-7/8 in