This product requires certification to purchase.

36 in. Convertible Range Hood in Stainless Steel

Zephyr

Power Tempest I Pro Collection 36 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #ZAK7036BS
  • Item #4737297
  • Manufacturer Part #AK7036BS
3.6 out of 5 Customer Rating
Brand image
Zephyr

Power Tempest I Pro Collection 36 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #ZAK7036BS
  • Item #4737297
  • Manufacturer Part #AK7036BS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
CEC Compliant:
For Sale in CA
CFM:
650 ft3/min
Collection:
Power Tempest I Pro Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic Touch
Depth:
22-1/2 in
Duct Size:
3-1/4 in x 10 in;8 in
Energy Star Compliant:
No
Fan Speeds:
6
Filter Type:
Pro-Baffle
Height:
11 in
Hood Vent Type:
Convertible
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Light Bulb Type:
Halogen
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sones:
6
UL Listed:
Yes
UPC:
646328003097
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
35-7/8 in