This product requires certification to purchase.

36 in. Wall Mount Range Hood in Stainless Steel

This product has been replaced by

36 x 18 in. LED Wall Hood in Stainless Steel, ACT
Zephyr 36 x 18 in. LED Wall Hood in Stainless Steel, ACT
Manufacturer Part #AK7536CS
Zephyr

Power Tempest II Series 36 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #ZAK7536BS
  • Item #4737313
  • Manufacturer Part #AK7536BS
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

36 x 18 in. LED Wall Hood in Stainless Steel, ACT
Zephyr 36 x 18 in. LED Wall Hood in Stainless Steel, ACT
Manufacturer Part #AK7536CS
Zephyr

Power Tempest II Series 36 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #ZAK7536BS
  • Item #4737313
  • Manufacturer Part #AK7536BS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
650
Collection:
Power Tempest II Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic Touch
Depth:
24
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
6
Filter Type:
Pro-Baffle
Height:
18
Hood Vent Type:
Wall Mount
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sones:
6
UL Listed:
Yes
UPC:
646328003127
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
35-7/8