This product requires certification to purchase.

24 in. Dual Zone Compact Wine Cooler in Stainless Steel with Reversible Door & Lock

Zephyr

Presrv™ 24 in. Dual Zone Compact Wine Cooler in Stainless Steel with Reversible Door & Lock

  • Fast #
  • Part #ZPRW24C02AGADA
  • Item #9563446
  • Manufacturer Part #PRW24C02AG-ADA
4.4 out of 5 Customer Rating
Brand image
Zephyr

Presrv™ 24 in. Dual Zone Compact Wine Cooler in Stainless Steel with Reversible Door & Lock

  • Fast #
  • Part #ZPRW24C02AGADA
  • Item #9563446
  • Manufacturer Part #PRW24C02AG-ADA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Precisetemp™ has multiple internal sensors to help maintain accurate temperatures for precise cooling.
  • Active Cooling Technology is an on-board computer that controls the active cooling fans to provide temperature stability and even cooling.
  • Vibration Dampening System has a heavy-duty cabinet, rubber footings, and high-quality components help reduce noise and vibration to minimize wine disturbance.
  • Dual-Pane, Low-e, Argon-Filled Glass Door improves insulation to minimize heat exchange. A Low-e coating helps minimize the amount of UV and infrared light that passes through the glass door.
  • 3 Color LED Lighting
  • Full-Extension Black Wood Racks on stainless steel ball bearing glides fully extend, making it easier to access wine bottles and avoid label scratching.
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
1
Brand Model Compatibility:
PRHAN-C001, Z0F-C004
CSA Certified:
No
Capacity:
4.75 cu ft
Collection:
Presrv™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Capacitive Touch
Depth:
23-1/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
31-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Material:
Steel
Product Type:
Wine Cooler
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
40 to 65 Deg F
Type:
ZPRW24C02AGADA
UPC:
646328010118
Volts:
115V
Watts:
180 W
Weight:
110 lb
Width:
23-7/8 in