24 in. Dual Zone Under Counter Panel-Ready Wine Coole
Presrv™ 24 in. Dual Zone Under Counter Panel-Ready Wine Coole
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Precisetemp™ has multiple internal sensors to help maintain accurate temperatures for precise cooling.
- Active Cooling Technology is an on-board computer that controls the active cooling fans to provide temperature stability and even cooling.
- Vibration Dampening System has a heavy-duty cabinet, rubber footings, and high-quality components help reduce noise and vibration to minimize wine disturbance.
- Dual-Pane, Low-e, Argon-Filled Glass Door improves insulation to minimize heat exchange. A Low-e coating helps minimize the amount of UV and infrared light that passes through the glass door.
- 3 Color LED Lighting
- Full-Extension Black Wood Racks on stainless steel ball bearing glides fully extend, making it easier to access wine bottles and avoid label scratching.
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 5.6 cu ft
- Collection:
- Presrv™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Capacitive Touch
- Depth:
- 23-3/4 in
- ETL Listed:
- No
- Height:
- 33-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Steel
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 65 Deg F
- Type:
- ZPRW24C02CPG
- UL Listed:
- No
- UPC:
- 646328011580
- Volts:
- 115V
- Watts:
- 180 W
- Weight:
- 123 lb
- Width:
- 23-7/8 in