This product requires certification to purchase.

24 in. Dual Zone Under Counter Wine Cooler in Black Stainless Steel with Reversible Door

Zephyr

Presrv™ 24 in. Dual Zone Under Counter Wine Cooler in Black Stainless Steel with Reversible Door

  • Fast #
  • Part #ZPRW24C02CBSG
  • Item #10052736
  • Manufacturer Part #PRW24C02CBSG
3.9 out of 5 Customer Rating
Brand image
Zephyr

Presrv™ 24 in. Dual Zone Under Counter Wine Cooler in Black Stainless Steel with Reversible Door

  • Fast #
  • Part #ZPRW24C02CBSG
  • Item #10052736
  • Manufacturer Part #PRW24C02CBSG
3.9 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Precisetemp™ has multiple internal sensors to help maintain accurate temperatures for precise cooling.
  • Active Cooling Technology is an on-board computer that controls the active cooling fans to provide temperature stability and even cooling.
  • Vibration Dampening System has a heavy-duty cabinet, rubber footings, and high-quality components help reduce noise and vibration to minimize wine disturbance.
  • Dual-Pane, Low-e, Argon-Filled Glass Door improves insulation to minimize heat exchange. A Low-e coating helps minimize the amount of UV and infrared light that passes through the glass door.
  • 3 Color LED Lighting
  • Full-Extension Black Wood Racks on stainless steel ball bearing glides fully extend, making it easier to access wine bottles and avoid label scratching.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
5.6 cu ft
Collection:
Presrv™
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Capacitive Touch
Depth:
23-5/8 in
ETL Listed:
No
Height:
33-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Material:
Steel
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
40 to 65 Deg F
UL Listed:
No
UPC:
646328011566
Volts:
115V
Watts:
180 W
Weight:
130 lb
Width:
23-7/8 in