Contemporary Handle in Matte Black
Presrv™ Contemporary Handle in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Use with Select Zephyr Preserve Model Wine and Beverage Coolers
- Made from high quality stainless steel
- Contemporary look to match other handles in your kitchen
- Finished in Matte Black
- Limited 1 year warranty
- See Preserve cooler specification sheet to ensure compatibility
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- PRB15C01AG, PRB15C01BG, PRB15C01CG, PRB24C01AG, PRB24C01BG, PRB24C01CG, PRB24C01AS-OD, PRB24C01BBSG, PRB24C01CBSG, PRB24C01BPG, PRB24C01CPG, PRW15C01AG, PRW15C01BG, PRW15C01CG, PRW24C01AG, PRW24C01BG, PRW24C01CG, PRW24C02ABSG, PRW24C02BBSG, PRW24C02CBSG, PRW24C02AG, PRW24C02BG, PRW24C02CG, PRW24C02BPG, PRW24C02CPG, PRKB24C01AG, PRKB24C01AS-OD, PRW24C32CG, PRWB24C32CG, PRW24C32BG
- Collection:
- Presrv™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Indoor Outdoor:
- Outdoor
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Handle
- Type:
- ZPRHANC104
- UPC:
- 646328008184