This product requires certification to purchase.

Handle Kit for PRB24C01AG, PRW24C01AG, PRWC02AG, PRB15C01AG and PRW15C01AG

Zephyr

Presrv™ Handle Kit for PRB24C01AG, PRW24C01AG, PRWC02AG, PRB15C01AG and PRW15C01AG

  • Fast #
  • Part #ZPRHANC001
  • Item #8155965
  • Manufacturer Part #PRHAN-C001
3.6 out of 5 Customer Rating
Brand image
Zephyr

Presrv™ Handle Kit for PRB24C01AG, PRW24C01AG, PRWC02AG, PRB15C01AG and PRW15C01AG

  • Fast #
  • Part #ZPRHANC001
  • Item #8155965
  • Manufacturer Part #PRHAN-C001
3.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Use with Select Zephyr Preserve Model Wine and Beverage Coolers
  • Made from high quality stainless steel
  • Pro style look to match other pro handles in your kitchen
  • Finished in Stainless Steel
  • See Preserve cooler specification sheet to ensure compatibility
  • Requires Certification

Specifications

Brand Model Compatibility:
PRB15C01AG, PRB15C01BG, PRB15C01CG, PRB24C01AG, PRB24C01BG, PRB24C01CG, PRB24C01BPG, PRB24C01CPG, PRB24C01CBSG, PRW15C01AG, PRW15C01BG, PRW15C01CG, PRW24C01AG, PRW24C01BG, PRW24C01CG, PRW24C02AG, PRW24C02BG, PRW24C02CG, PRW24C02BBSG, PRW24C02CBSG, PRW24C02BPG, PRW24C02CPG, PRB24C01AS-OD, PRKB24C01AG, PRKB24C01AS-OD
Collection:
Presrv™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
Product Type:
Handle
UPC:
646328006784
Weight:
1 lb