Handle Kit in Stainless Steel
Presrv™ Handle Kit in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Use with Select Zephyr Preserve Model Wine and Beverage Coolers
- Made from high quality stainless steel
- Contemporary look to match other handles in your kitchen
- Finished in Stainless Steel
- See Preserve cooler specification sheet to ensure compatibility
Documents
Specifications
- Brand Model Compatibility:
- PRB15C01AG, PRB15C01BG, PRB24C01AG, PRB24C01AS-OD, PRB24C01BBSG, PRB24C01CBSG, PRB24C01BG, PRB24C01BPG, PRB24C01CPG, PRW15C01AG, PRW15C01BG, PRW24C01AG, PRW24C01BG, PRW24C02ABSG, PRW24C02BBSG, PRW24C02CBSG, PRW24C02AG, PRW24C02BG, PRW24C02BPG, PRW24C02CPG, PRKB24C01AG, PRKB24C01AS-OD
- Collection:
- Presrv™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- Product Type:
- Handle
- UPC:
- 646328008078
- Weight:
- 1 lb