12 ft. Duct Cover Extension in Stainless Steel, AK7748
Pro Collection 12 ft. Duct Cover Extension in Stainless Steel, AK7748
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Titan Island model range hoods
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- Accommodates taller ceiling heights up to 12 ft. ceilings
- Kit includes everything you need to complete the duct cover installation
- See Zephyr range hood specification sheet to ensure compatibility
Documents
Specifications
- Brand Model Compatibility:
- AK7748AS
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 16-1/4 in
- Height:
- 49 in
- Material:
- Stainless Steel
- Number of Lights:
- 0
- Product Type:
- Duct Cover
- Type:
- ZZ1C0177
- UPC:
- 646328007804
- Width:
- 21-63/100 in