12 ft. Duct Cover Extension in Stainless Steel, ZRP
Pro Collection 12 ft. Duct Cover Extension in Stainless Steel, ZRP
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Roma pro model range hoods
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- Accommodates taller ceiling heights up to 12 ft ceilings
- Kit includes everything you need to complete the duct cover installation
- See Zephyr range hood specification sheet to ensure compatibility
Documents
Specifications
- Brand Model Compatibility:
- Model ZRP-E36AS, Model ZRP-E36BS, Model ZRP-E48AS, Model ZRP-E48BS
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15
- Height:
- 43
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UPC:
- 646328007811
- Width:
- 21-1/4