15-9/10 in. Duct Cover for AK7642AS and AK7636AS Pro Collection Stainless Steel Chimneys in Stainless Steel/Silver
Pro Collection 15-9/10 in. Duct Cover for AK7642AS and AK7636AS Pro Collection Stainless Steel Chimneys in Stainless Steel/Silver
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Titan Wall model range hoods
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- Accommodates taller ceiling heights up to 12 ft ceilings
- Kit includes everything you need to complete the duct cover installation
- See Zephyr range hood specification sheet to ensure compatibility
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AK7636AS, AK7642AS, AK7636BS, AK7642BS
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 13-47/50
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 49
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UL Listed:
- No
- UPC:
- 646328006654
- Width:
- 15-9/10