This product requires certification to purchase.

30 in. 1000 cfm Round Ducted Hood in Stainless Steel

Zephyr

Pro Collection 30 in. 1000 cfm Round Ducted Hood in Stainless Steel

  • Fast #
  • Part #ZAK8200BS
  • Item #9563444
  • Manufacturer Part #AK8200BS
5 out of 5 Customer Rating
Brand image
Zephyr

Pro Collection 30 in. 1000 cfm Round Ducted Hood in Stainless Steel

  • Fast #
  • Part #ZAK8200BS
  • Item #9563444
  • Manufacturer Part #AK8200BS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • LumiLight LED Lighting
  • Professional Baffle Filters
  • Includes Wireless Remote Control
  • Electronic Touch Controls
  • Clean Air Feature
  • Tri-Level Lighting
  • Optional Liner Accessories Available
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
1000 ft3/min
Depth
15-13/16 in
Duct Size
6 in
Height
11-7/16 in
Weight
41.1 lb
Width
29-13/16 in
Characteristics & Features
Brand Model Compatibility
AK0806BS, AK0806AS, AK0842AS, MUA010A
Collection
Pro Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Filter Type
Baffle
Hood Vent Type
Insert
Indoor Outdoor
Indoor
Installation Type
Insertion
Interior Light
Yes
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Round
Electrical & Operational Information
AMP
9
Fan Speeds
3
Sones
8
Volts
120V
Watts
1080 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
646328008795