This product requires certification to purchase.

Cypress 36 in. Oudoor LED Wall Hood in Stainless Steel, 1200 CFM

Zephyr

Pro Collection Cypress 36 in. Oudoor LED Wall Hood in Stainless Steel, 1200 CFM

  • Fast #
  • Part #ZAK7836CS
  • Item #9856553
  • Manufacturer Part #AK7836CS
5 out of 5 Customer Rating
Brand image
Zephyr

Pro Collection Cypress 36 in. Oudoor LED Wall Hood in Stainless Steel, 1200 CFM

  • Fast #
  • Part #ZAK7836CS
  • Item #9856553
  • Manufacturer Part #AK7836CS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High Quality 304S Stainless Steel
  • Outdoor Rated
  • Professional Baffle Filters
  • Welded and Polished Body
  • Vertical or Horizontal Ducting
  • Metallic Knob Controls
  • Optional Extension Duct Cover Kit
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
9
Application:
Residential
Brand Model Compatibility:
AK0736BS, Z1C-0178
CEC Compliant:
For Sale in CA
CFM:
1200 ft3/min
Collection:
Pro Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
32 in
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Pro-Baffle
Height:
18 in
Hood Vent Type:
Wall Mount
Indoor Outdoor:
Outdoor
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Product Type:
Range Hood
Sones:
9
UL Listed:
Yes
UPC:
646328010583
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1080 W
Width:
35-7/8 in